Shop All LED Light Bulbs
Bulbrite
25-Watt Equivalent Dimmable T9 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK
Mfr # 862700
Zoro # G606122936
product price: $23.85
/pk 2, $11.93/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Tube
- Bulb Type T9
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862700
- Zoro # G606122936
- UPC # 739698863214
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.18 |
Light Bulb Dia. | 4.92 |
Max Overall Bulb Length | 2.58 |
Width | 4.92 |
Details
Bulb Base Type | E26 |
Bulb Shape | Tube |
Bulb Type | T9 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 250 |
Housing Material | Glass |
Bulb Finish | Clear |
Wattage Equivalency | 3 |
Average Bulb Life | 15000 |
Bulb Primary Application | General |
Includes | 2 Pieces |
Color Temperature | 3000K |
Color Rendering Index | 90 |
Bulb Beam Angle | 300 |
CRI | 90 |
Lighting Technology | LED |
Indoor/Outdoor Usage | Outdoor |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs. These bulbs are ideal for enclosed fixtures. Each lasts an estimated 15,000 hours. Choose a bulb that outlasts and outperforms its incandescent and halogen counterparts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Socket Push Chn 660W (06098-0PG)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 3000K (S601-24/30)
- SATCO 120W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49397)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Ring Type Sockets 2PK (77852)
- BULBRITE Spunlite 4w Dimm C11 LED Filament Lght Bulb Candelabra (E12) Base - 2700K Warm Wht, 350 Lumens, 4PK (862785)
- BULBRITE 40-Watt CA10 Dimmable (E12) Candelabra Screw Base LED Warm White Light Milky Light Bulb, 2700K, 4PK (861416)
- BULBRITE 25w Equivalent Dimmable G16 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 2700K, 4PK (862694)
- BULBRITE 25w Equivalent Dimmable Hlf Mirror G16 Vintage Edison LED Lght Bulb Candelabra (E12) Bse, 2700K, 4PK (862696)
- BULBRITE LED Filament 5W, Dimmable G25, Clear Glass, E26 Base, 2700K, 800 Lm, 4PK (862876)
- BULBRITE 40W Equivalent Warm White Light CA10 Dimmable LED Filament Light Bulb, 4PK (861430)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06631E)
- Bulbrite LED Light Bulbs