Shop All Incandescent Light Bulbs
Bulbrite
25 Watt Dimmable Clear Appliance, Amusement T6 Candelabra (E12) Incandescent Light Bulb, 4PK
Mfr # 861500
Zoro # G306123035
product price: $20.35
/pk 4, $5.09/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Tube
- Bulb Base Type E12
- Lumens 90
- Lighting Technology INCANDESCENT
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861500
- Zoro # G306123035
- UPC # 739698103075
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 8.2 |
Light Bulb Dia. | 0.75 |
Details
Bulb Shape | Tube |
Bulb Base Type | E12 |
Lumens | 90 |
Lighting Technology | INCANDESCENT |
Voltage | 120 |
Dimmable | Yes |
Bulb Finish | Clear |
Average Bulb Life | 3000 |
Bulb Type | T6 |
Indoor/Outdoor Usage | Indoor |
Bulb Primary Application | General |
Description
These dimmable Incandescent stick light bulbs feature a unique, elongated shape that provides an even distribution of light that is ideal for accent and display lighting, as well as decorative highlighting. Also suitable for amusement park use, and for use in household appliances. These bulbs are 25 watts each and fully dimmable. They are sold in a pack of four for household replacement needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23790-6PK)
- SATCO 10.5W A19 LED, 75W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12436)
- SYLVANIA Natural PAR38 E26 (Medium) LED Floodlight Bulb Daylight 90 W (40902)
- ADVANCE PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast (ICN-3P32-N)
- BULBRITE Incandescent CA11 Candelabra Screw Base E12 Light Bulb, 25 Watt, Clear, 14PK (861162)
- BULBRITE 7.5w Dimmable Frost CA5 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861966)
- BULBRITE Incandescent A19 40 Watt Nostalgic Edison Quad Loop-style Light Bulb, Amber Glass, 4PK (861385)
- BULBRITE 25 Watt Dimmable White G25 Incandescent Light Bulbs w/Medium (E26) Base, 2700K Warm White, 24PK (861957)
- BULBRITE 15w T7 Clear Dimmable (E12) Candelabra Screw Base Warm Wht Lght Incandescent Lght Bulb, 2700 K, 25PK (861283)
- BULBRITE 60-Watt ST18 Incandescent Light Bulb Medium Base (E26) Antique Nostalgic Thread 2200K, 4PK (861231)
- ILC Replacement for Patlite Lmp-0094 replacement light bulb lamp, 10PK (LMP-0094 PATLITE)
- Bulbrite Incandescent Light Bulbs