Shop All LED Light Bulbs
Bulbrite
2.5-Watt 25-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 2700K, 4PK
Mfr # 862687
Zoro # G006123106
product price: $27.99
/pk 4, $7.00/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Lumens 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862687
- Zoro # G006123106
- UPC # 739698863085
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.36 |
Width | 2.36 |
Length | 4.13 |
Max Overall Bulb Length | 4.96 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 250 |
Color Rendering Index | 90 |
Includes | 4 Pieces |
Wattage Equivalency | 1/2/1900 12:00:00 PM |
CRI | 90 |
Bulb Finish | Clear |
Housing Material | Glass |
Lighting Technology | LED |
Bulb Primary Application | General |
Indoor/Outdoor Usage | Outdoor |
Color Temperature | 2700K |
Bulb Beam Angle | 300 |
Average Bulb Life | 15000 |
Description
Meticulously crafted with great care and attention to preserve every classic detail of these fine antique bulb replicas; smoke finish, defined steeple and intricate filament design, ideal for any transparent light fixture, both indoors and out. Each 40-watt bulb has a unique spiral filament. This is a six pack, ideal for replacing your home's bulbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/927/F25/DIM/ULW/120V 6/1FB)
- ILC Replacement for Advance Vic-3s32-tp (VIC-3S32-TP ADVANCE)
- COMMERCIAL LED Led Hid Light 12PK (CLC6-36WD-E(X)39 5000K)
- MILWAUKEE TOOL M18 Work Light, M18 CP2.0 Battery (2735-20, 48-11-1820)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 2PK (861936)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK (861620)
- BULBRITE 60-Watt Equivalent Warm White Light A19 Dimmable Filament JA8 LED Light Bulb, 2PK (861592)
- BULBRITE LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 3000K, 500 Lm, 4PK (862873)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862688)
- BULBRITE 8.5-Watt 60-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 3000K, 2PK (861937)
- PURE GARDEN LED Solar Rock Lights, Brown, 4PK (50-21-BR)
- Bulbrite LED Light Bulbs