Shop All LED Outdoor Lighting
Bulbrite
25 ft, 15-Socket (E12) Decorative String Light Kit with Clear LED Globe (G16) Bulbs, 40W Equiv, Wht
Mfr # 810130
Zoro # G006124905
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120
- Lumens 350
- Housing Color White
- Dimmable Yes
- Includes 16 Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 810130
- Zoro # G006124905
- UPC # 739698151304
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 300 |
Details
Fixture Voltage | 120 |
Lumens | 350 |
Housing Color | White |
Dimmable | Yes |
Includes | 16 Pieces |
Max. Fixture Wattage | 4 |
Color Temperature | 2700K |
Light Color | White |
Lighting Technology | FIXTURES |
Finish | Black |
Voltage | 120 |
CRI | 80 |
Color Rendering Index | 80 |
Description
Turn your backyard into a bistro with Bulbrite’s String Lights. Offering a wide assortment of string light bulbs – from soft white light to nostalgic finishes, Bulbrite can help you create the perfect ambiance for your outdoor space. Easy to install and available in different cord lengths, Bulbrite’s long-lasting and unique string lights will make your neighbors jealous!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT StringLits, 23.7ft, StwbyPnc, 70LEDs, White (60RG22)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/850/XP/SS/ECO3)
- ILC Replacement for Philips EFR 150w 15V replacement light bulb lamp (EFR 150W 15V PHILIPS)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 4100K (CF26DD/841/ECO)
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In G16 Bulb String Light with 10 Sockets (861932)
- BULBRITE 48 ft. Plug-in Edison Bulb S14 Vintage Style LED Black String Light w/15 sockets-Bulbs included (812482)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In G16 Bulb String Light with 10 Sockets-Bulbs included (810054)
- BULBRITE 14 ft, 10-Socket Decorative String Light Kit with E12 Base (Bulbs not Included), Black, 2PK (861942)
- BULBRITE 36 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Smart Black String Light 18 Sockets-Bulbs (814361)
- EVOLVE Area and Roadway Fixture, LED, 15,000 lm (EALS030F5SW740NDD1DKBZ)
- Bulbrite LED Outdoor Lighting