Shop All Fluorescent Light Bulbs
Bulbrite
23 Watt Frost Energy Wiser Reflector R40 Medium (E26) CFL Bulb, 4PK
Mfr # 861460
Zoro # G406122846
product price: $21.29
/pk 4, $5.32/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Wattage Equivalency 23
- Application General
- Dimmable No
- Light Bulb Dia. 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861460
- Zoro # G406122846
- UPC # 739698897585
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 5 |
Max Overall Bulb Length | 10.48 |
Details
Bulb Base Type | E26 |
Wattage Equivalency | 23 |
Application | General |
Dimmable | No |
Color Rendering Index | 80 |
Bulb Type | R40 |
Base Style | E26 |
Bulb Finish | Frost |
Average Bulb Life | 10000 |
Indoor/Outdoor Usage | Indoor |
Lumens | 1150 |
Includes | 4 Pieces |
Lighting Technology | CFL |
Voltage | 120 |
Description
These light bulbs are an energy-efficient alternative to standard household incandescents. Utilizing almost 4 times less energy than incandescents, these bulbs provide the same light output while lasting 8 times longer. Ideal for a variety of general-purpose lighting applications most commonly in recessed cans as a replacement for standard incandescent bulbs. It saves about 75% of energy costs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Mini 300w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861989)
- ILC Replacement for Osram Sylvania Qtp2x26cf/unv DM (QTP2X26CF/UNV DM OSRAM SYLVANIA)
- AMAX LIGHTING Amax Lighting 11" Round Platter LED Flush Mount Light, 40W, 120V, 3000K, Black (LED-SM15DL/BLK)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 D Batteries (M100B-LED)
- BULBRITE 15 Watt Frost Energy Wiser Reflector R30 Medium (E26) CFL Bulb, 6PK (860445)
- BULBRITE 32 Watt Frost T4 Coil Medium (E26) CFL Bulb, 4PK (860526)
- ILC Replacement for Philips Pll 18w8404p replacement light bulb lamp (PL-L 18W/840/4P PHILIPS)
- ILC Replacement for Osram Sylvania Ft40dl/835/rs/eco replacement light bulb lamp (FT40DL/835/RS/ECO OSRAM SYLVANIA)
- ILC Replacement For STINGER DEJAY BKC90 (WW-Q2VR-8)
- ILC Replacement for GE General Electric G.E F40/30bx/spx50 replacement light bulb lamp (F40/30BX/SPX50 GE GENERAL ELECTRIC G.E)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (14W/841 Min Bipin T5 HE ALTO UNP/40)
- Bulbrite Fluorescent Light Bulbs