Shop All Fluorescent Light Bulbs
Bulbrite
23 Watt Frost Energy Wiser Reflector R40 Medium (E26) CFL Bulb, 4PK
Mfr # 861459
Zoro # G206122718
product price: $19.69
/pk 4, $4.92/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Wattage Equivalency 23
- Voltage 120
- Color Rendering Index 80
- Light Bulb Dia. 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861459
- Zoro # G206122718
- UPC # 739698897578
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 5 |
Max Overall Bulb Length | 10.48 |
Details
Bulb Base Type | E26 |
Wattage Equivalency | 23 |
Voltage | 120 |
Color Rendering Index | 80 |
Includes | 4 Pieces |
Application | General |
Bulb Finish | Frost |
Bulb Type | R40 |
Dimmable | No |
Lighting Technology | CFL |
Base Style | E26 |
Average Bulb Life | 10000 |
Lumens | 1150 |
Indoor/Outdoor Usage | Indoor |
Description
These light bulbs are an energy-efficient alternative to standard household incandescents. Utilizing almost 4 times less energy than incandescents, these bulbs provide the same light output while lasting 8 times longer. Ideal for a variety of general-purpose lighting applications most commonly in recessed cans as a replacement for standard incandescent bulbs. It saves about 75% of energy costs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Pocket Mate USB Ultra-Compact Hands-Free Light (73300)
- ILC Replacement for Philips 416255 replacement light bulb lamp (416255 PHILIPS)
- METALUX Led, 2X4, Sr, 3900, 4000K, Unv 0-10V Drv (24SR-LD2-39-C-UNV-L840-CD1-U)
- ELCO LIGHTING 4 Shower Trim with Drop Opal Lens" (EL916N)
- BULBRITE 32 Watt Frost T4 Coil Medium (E26) CFL Bulb, 4PK (860526)
- BULBRITE 15 Watt Frost Energy Wiser Reflector R30 Medium (E26) CFL Bulb, 6PK (860445)
- ILC Replacement for SYLVANIA CF18DT/827/ECO (CF18DT/827/ECO SYLVANIA)
- ILC Replacement for OSRAM SYLVANIA FT55DL/830/ECO (FT55DL/830/ECO OSRAM SYLVANIA)
- ILC Replacement for Panasonic Fv-08vqcl6 replacement light bulb lamp (FV-08VQCL6 PANASONIC)
- ILC Replacement for Galaxie Gl-3050 replacement light bulb lamp (GL-3050 GALAXIE)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/2P/ALTO 10PK)
- Bulbrite Fluorescent Light Bulbs