Shop All Flushmount Lights
Bulbrite
20-Watt White Integrated LED 9 in. Ceiling Flush Mount
Mfr # 773152
Zoro # G706126452
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.06
- Width 9"
- Voltage 120
- Lumens 1200
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 773152
- Zoro # G706126452
- UPC # 739698731520
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 1.06 |
Width | 9" |
Diameter | 9" |
Details
Voltage | 120 |
Lumens | 1200 |
Dimmable | Yes |
Finish | White |
Color Temperature | 2700K |
Fixture Housing Color | White |
Max. Fixture Wattage | 20 |
Lighting Certification | ETL |
CRI | 90 |
Color Rendering Index | 90 |
Housing Material | Glass |
Lighting Technology | LED |
Includes | 1pc |
Color Temp | 2700K |
Description
The product will help revamp your space by easily replacing standard close-to-ceiling light fixtures with a slim and sleek energy-efficient LED fixture. They are safe to use in any residential location where humidity or water may be a factor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 LED Light Engine with Reflector Trim" (E610C1635H2)
- ILC Replacement for PLT L32t (L32T PLT)
- WESTEK Westek MLC4BC Westek Indoor Plug-In Motion Activated Control (3427614)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Nickel Cadmium (NiCd) SC, 260 lm lm (76442)
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773136)
- BULBRITE 15-Watt White Integrated LED 7 in. Ceiling Flush Mount (773146)
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773128)
- BULBRITE Single LED 5.5" Square Flush Mount Fixture, 40W Equivalent, 2700K/Warm White, White Finish (773134)
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773158)
- BULBRITE Single LED 5.5" Round Flush Mount Fixture, 40W Equivalent, 4000K/Cool White, White Finish (773130)
- HUNTER Flush Mount Light, Dove Grey, 120 V, UL (19022)
- Bulbrite Flushmount Lights