Shop All Flushmount Lights
Bulbrite
20-Watt Silver Integrated LED 9 in. Ceiling Flush Mount
Mfr # 773161
Zoro # G106126427
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.06
- Width 9"
- Voltage 120
- Lumens 1200
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 773161
- Zoro # G106126427
- UPC # 739698731612
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 1.06 |
Width | 9" |
Diameter | 9" |
Details
Voltage | 120 |
Lumens | 1200 |
Dimmable | Yes |
Finish | Silver |
Lighting Certification | ETL |
Fixture Housing Color | Silver |
Color Temperature | 2700K |
Max. Fixture Wattage | 20 |
Color Rendering Index | 90 |
Lighting Technology | LED |
CRI | 90 |
Housing Material | Glass |
Includes | 1pc |
Color Temp | 2700K |
Description
The product will help revamp your space by easily replacing standard close-to-ceiling light fixtures with a slim and sleek energy-efficient LED fixture. They are safe to use in any residential location where humidity or water may be a factor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For 3M 78800054146 (WW-00LK-0)
- ILC Replacement for Maxlite 70441 replacement light bulb lamp (70441 MAXLITE)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 120-277V (CL-40W8-55K-E39)
- ILC Replacement for PAC FAB Pf-150w-mh replacement light bulb lamp (PF-150W-MH PAC FAB)
- BULBRITE Single LED 5.5" Square Flush Mount Fixture, 40W Equivalent, 2700K/Warm White, White Finish (773134)
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773136)
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773152)
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773128)
- BULBRITE 15-Watt White Integrated LED 7 in. Ceiling Flush Mount (773146)
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773158)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20882LEDD-WH/ACR)
- Bulbrite Flushmount Lights