Shop All LED Light Bulbs
Bulbrite
20-Watt Equivalent Wafer Non-Dimmable Bi-Pin (G4) LED Light Bulb Soft White Light, 2PK
Mfr # 861542
Zoro # G206122879
product price: $23.19
/pk 2, $11.60/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4
- Bulb Type WAFER
- Dimmable No
- Voltage 12
- Lumens 280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861542
- Zoro # G206122879
- UPC # 739698103501
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 2.6 |
Length | 1.56 |
Light Bulb Dia. | 1.19 |
Width | 1.19 |
Details
Bulb Base Type | G4 |
Bulb Type | WAFER |
Dimmable | No |
Voltage | 12 |
Lumens | 280 |
CRI | 80 |
Bulb Finish | Clear |
Housing Material | Glass |
Average Bulb Life | 25000 |
Indoor/Outdoor Usage | Indoor |
Lighting Technology | LED |
Includes | 3 Pieces |
Wattage Equivalency | 2.8 |
Color Rendering Index | 80 |
Color Temperature | 3000K |
Bulb Primary Application | General |
Description
This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA DT2002 LED Dusk-to-Dawn Security Flood Light w Timer 2100 Lumens Eave or Wall Mount BZ (DT2002BZ)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/840/LS EX39 G3 BB 3/1)
- METALUX En Led 2X4,5400Lm 3500K, Unv 0-10 Dim Drv (24EN-LD2-54-UNV-L835-CD1-U)
- FEIT ELECTRIC LED S11 E26 SW 7.5W (BP71/2S/827/LED)
- BULBRITE 120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK (861796)
- BULBRITE 30-Watt Equivalent JC Non-Dimmable Bi-Pin (G4) LED Light Bulb Warm White Light, 2PK (861522)
- BULBRITE 8.5-Watt 60-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 3000K, 2PK (861937)
- BULBRITE 18 Watt Dimmable Flood PAR38 Medium (E26) LED Bulb - 2700K and 90 CRI, 2PK (861548)
- BULBRITE Solana 4W B11 Clear Chandelier Smart LED Bulb (292115)
- BULBRITE 75 Watt Equivalent PAR30SN Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK (861723)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 24-Pack (LR21404-24PK)
- Bulbrite LED Light Bulbs