Shop All LED Light Bulbs
Bulbrite
20-Watt Equivalent T3 Non-Dimmable Festoon LED Light Bulb Soft White Light, 3PK
Mfr # 861532
Zoro # G706122904
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type FEST
- Bulb Shape Tube
- Bulb Type T3
- Dimmable No
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 861532
- Zoro # G706122904
- UPC # 739698103402
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 0.417 |
Max Overall Bulb Length | 1.3 |
Light Bulb Dia. | 0.417 |
Length | 1.636 |
Details
Bulb Base Type | FEST |
Bulb Shape | Tube |
Bulb Type | T3 |
Dimmable | No |
Voltage | 12 |
Lumens | 55 |
CRI | 82 |
Indoor/Outdoor Usage | Outdoor |
Color Rendering Index | 82 |
Wattage Equivalency | 0.8 |
Lighting Technology | LED |
Bulb Primary Application | General |
Bulb Finish | Clear |
Average Bulb Life | 25000 |
Housing Material | Glass |
Color Temperature | 3000K |
Includes | 3 Pieces |
Description
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On. Included in this purchase are 3 individual T3 Mini LED light bulbs with a Festoon base. Each bulb is 0.8W. These bulbs are 12 volts and rated at 3000K.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMSAR VALUE BRAND 1.5W, S8 Miniature LED Light Bulb (3JYP7)
- ILC Replacement for Chicago Miniature / CML 8-3995 White LED Replacement replacement light bulb lamp (8-3995 WHITE LED REPLACEMENT CHICAGO MINIATURE /)
- LIVING ACCENTS Well Light Led 200L 2.5W (A-WL-200)
- ILC Replacement for Osram Sylvania 64455 replacement light bulb lamp (64455 OSRAM SYLVANIA)
- BULBRITE 60-Watt Equivalent T6 Dimmable Mini-Candelabra LED Light Bulb Warm White Light, 2PK (861600)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 5000K Soft Daylight Light, 750 Lumens, 8PK (862716)
- BULBRITE SORAA 7.5W LED MR16 Bi-Pin, GU5.3, 2700K VIVID3 10° DIM, Silver (777054)
- BULBRITE 40W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (860997)
- BULBRITE LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 3000K, 500 Lm, 4PK (862873)
- BULBRITE 50-Watt Equivalent Dimmable Flood PAR16 Twist and Lock Bi-Pin (GU10) 3000K, LED Light Bulb, 3PK (862686)
- FEIT ELECTRIC 5 W, Compact LED Bulb, White, A15, 3000K Temp. Frosted, Dimmable (BPA1540W930CAFIL2)
- Bulbrite LED Light Bulbs