Shop All Halogen Light Bulbs
Bulbrite
20-Watt Equivalent MR11 with Bi-Pin Base GU4 Dimmable Soft White Light 2900K Halogen Light Bulb, 5PK
Mfr # 862013
Zoro # G606122974
product price: $24.75
/pk 5, $4.95/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type MR11
- Max Overall Bulb Length 3.9
- Material - Job Site Lighting Glass
- Bulb Primary Application General
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862013
- Zoro # G606122974
- UPC # 739698866949
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 3.9 |
Light Bulb Dia. | 1.375 |
Details
Bulb Type | MR11 |
Material - Job Site Lighting | Glass |
Bulb Primary Application | General |
Dimmable | Yes |
Lighting Technology | HALOGEN |
Bulb Base Type | GU4 |
Bulb Beam Angle | 36 |
Average Bulb Life | 2000 |
Lumens | 255 |
Voltage | 12 |
Description
These light bulbs provide a more energy-efficient alternative to Incandescent reflectors by providing UV protection and greater light output. Perfect for track, recessed, pendants and landscape applications. Lensed for full UV protection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE CFL Electronic Ballast, KTEB-213-UV-RS-DW (KTEB-213-UV-RS-DW)
- COLUMBIA LIGHTING Columbia Revalume LED Wraparound with Captive Frosted Acrylic Lens, 4200L, 4000K, White (RLW4-40LW-FAW-EDU)
- METALUX Cz 2X4 Rb Fracln, 4000Lm, 3500K, Unv0-10Vdd (24CZ-LD5-40-UNV-L835-CD1-U)
- WALDMANN Machine Light, Linear, LED, 15W, 340 lm (113051M20)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Frost, 4PK (860768)
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- BULBRITE Q150FR-MC 150-Watt Dimmable Halogen JD Type T4- Mini-Candelabra Base- Frost, 10PK (860803)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- BULBRITE Pack of 10 Halogen Mini T3 JC Bi-Pin Base G4 Light Bulbs, 20 Watt, Clear, 10PK (860781)
- ILC Replacement for Osram Sylvania UPC 046135547263 replacement light bulb lamp (UPC 046135547263 OSRAM SYLVANIA)
- Bulbrite Halogen Light Bulbs