Shop All Fluorescent Light Bulbs
Bulbrite
18 Watt Frost Energy Wiser Coils T2 COIL Medium (E26) CFL Bulb, PK 4
Mfr # 860458
Zoro # G405626079
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Tube
- Bulb Base Type E26
- Wattage Equivalency 18
- Color Rendering Index 80
- Lumens 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 860458
- Zoro # G405626079
- UPC # 739698887593
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 2.125 |
Max Overall Bulb Length | 4.8 |
Details
Bulb Shape | Tube |
Bulb Base Type | E26 |
Wattage Equivalency | 18 |
Color Rendering Index | 80 |
Lumens | 1200 |
Application | General |
Bulb Type | T2 COIL |
Average Bulb Life | 10000 |
Base Style | E26 |
Dimmable | No |
Lighting Technology | CFL |
Voltage | 120 |
Bulb Finish | Frost |
Indoor/Outdoor Usage | Indoor |
Includes | 4 Pieces |
Description
These CFL spiral light bulbs are a great energy saving light source, and are ideal for small compact spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Mxr70/c/u/med/o replacement light bulb lamp (MXR70/C/U/MED/O GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 14513 replacement light bulb lamp (14513 SYLVANIA)
- Z-LITE Chloe 1 Light Pendant, Brushed Nickel & Clear (490P10-BN)
- LEISURE SPORTS 2-in-1 Camping Lantern with Ceiling Fan, Portable Tent Light with 12 Bright LED, USB and Battery (159826JCR)
- BULBRITE 32 Watt Frost T4 Coil Medium (E26) CFL Bulb, 4PK (860526)
- BULBRITE 15 Watt Frost Energy Wiser Reflector R30 Medium (E26) CFL Bulb, 6PK (860445)
- LEVITON FLUORESCENT LAMPS FLOUR LMPHLDR (13653-WP)
- SYLVANIA CFL TUBLR G24Q-2 WHT 18W (20672)
- ILC Replacement for Ushio F13t5cw, 21-inch 4200k replacement light bulb lamp (F13T5CW, 21-INCH 4200K USHIO)
- ILC Replacement for Plusrite 4217 replacement light bulb lamp (4217 PLUSRITE)
- ILC Replacement for Philips Pl-t 32w/35/4p/alto replacement light bulb lamp (PL-T 32W/35/4P/ALTO PHILIPS)
- Bulbrite Fluorescent Light Bulbs