Shop All LED Light Bulbs
Bulbrite
18 Watt Dimmable Flood PAR38 Medium (E26) LED Bulb - 2700K and 90 CRI, 2PK
Mfr # 861548
Zoro # G906122957
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type PAR38
- Dimmable Yes
- Voltage 120
- Lumens 1150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 861548
- Zoro # G906122957
- UPC # 739698103563
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.25 |
Max Overall Bulb Length | 10.3 |
Width | 4.875 |
Light Bulb Dia. | 4.875 |
Details
Bulb Base Type | E26 |
Bulb Type | PAR38 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 1150 |
Color Temperature | 2700K |
Lighting Technology | LED |
Wattage Equivalency | 18 |
Housing Material | Aluminum |
Bulb Primary Application | Flood |
Indoor/Outdoor Usage | Outdoor |
Color Rendering Index | 90 |
Includes | 2 Pieces |
Bulb Beam Angle | 40 |
CRI | 90 |
Average Bulb Life | 25000 |
Description
This set provides quality lighting for a variety of indoor and outdoor applications. Fully dimmable, it can be used in recessed lighting in the home and also outdoors for security lighting and porch lighting. It is also UL Listed and Energy Star Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Light Track Gimbal Ring White (LZR000330P)
- SATCO Bulb, LED, 9.5W, A19, Medium, 40K, Dim, 4PK (S11416)
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/827-4PK)
- ILC Replacement for Light Bulb / Lamp Cf42dt/e/865 replacement light bulb lamp (CF42DT/E/865 LIGHT BULB / LAMP)
- BULBRITE 14-Watt 100-Watt Equivalent A21 LED Light Bulb Medium Base E26 Clear 3-Way 2700k, 4PK (862740)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (861941)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861587)
- BULBRITE Solana 60-Watt Equivalent G25 LED Smart WIFI Connected LED Light Bulb, Clear, 2PK (861705)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK (861618)
- BULBRITE 25w Equivalent Dimmable G16 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 2700K, 4PK (862694)
- CURRENT Reveal HD+ A19 E26 (Medium) LED Light Bulb Pure Clean Light 100 Watt Equivalence , 2PK (46657)
- Bulbrite LED Light Bulbs