Shop All Incandescent Light Bulbs
Bulbrite
15w G16.5 String Bulb Replacement Dimmable (E12) Candelabra Screw Base Incandescent Bulb, 2700K, 25PK
Mfr # 861613
Zoro # G306122854
product price: $24.85
/pk 25, $0.99/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape Globe
- Bulb Base Type E12
- Lumens 105
- Lighting Technology INCANDESCENT
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861613
- Zoro # G306122854
- UPC # 739698866130
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 2 |
Max Overall Bulb Length | 14.7 |
Details
Bulb Shape | Globe |
Bulb Base Type | E12 |
Lumens | 105 |
Lighting Technology | INCANDESCENT |
Voltage | 120 |
Dimmable | Yes |
Bulb Type | G16.5 |
Bulb Finish | Clear |
Average Bulb Life | 2000 |
Bulb Primary Application | General |
Description
The line of incandescent globes is the perfect option for any household fixture, such as bathroom vanity or open chandeliers. Ideal for use in vanities and home décor lighting. Fully dimmable incandescent globe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS REPLC LED BULB C9 WW 5PK (11229-71)
- ILC Replacement for PHILIPS FB32T8/TL741/6 (FB32T8/TL741/6 PHILIPS)
- HALO Albalite Lens, 70 (70P)
- LEVITON Lampholder (13451-20)
- BULBRITE 60-Watt G25 Incandescent Light Bulb Medium Base (E26) Half Chrome 2700K, 6PK (862025)
- BULBRITE 25 Watt Dimmable White G25 Incandescent Light Bulbs w/Medium (E26) Base, 2700K Warm White, 24PK (861957)
- BULBRITE 60-Watt Beehive Incadescent Medium Base (E26) Grand Filament Light Bulb Nostalgic 2200k (137601)
- BULBRITE pack of 8 Incandescent A19 Medium Screw Base E26 Light Bulb, 60 Watt, Half Chrome, 8 PK (861265)
- BULBRITE 11-Watt S14 Transparent Pink Dimmable Incandescent Light Bulb, 25PK (861309)
- BULBRITE 25 Watt Dimmable Antique Nostalgic Thread Filament T6 CandelabraE12Incandescent Bulb, 4 PK (861372)
- ILB GOLD Incandescent Tubular Bulb, Replacement For Donsbulbs 15T7C (15T7C)
- Bulbrite Incandescent Light Bulbs