Shop All LED Light Bulbs
Bulbrite
15w Dimmable Frost A19 LED Light Bulbs Twist and Lock (GU24) Base, 2700K Warm Wht, 1600 Lumens, 4PK
Mfr # 862738
Zoro # G906122841
product price: $39.85
/pk 4, $9.96/ea
$39.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Lumens 1600
- Bulb Beam Angle 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862738
- Zoro # G906122841
- UPC # 739698863917
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 10.079 |
Width | 2.28 |
Length | 4.52 |
Light Bulb Dia. | 2.28 |
Details
Bulb Base Type | GU24 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 1600 |
Bulb Beam Angle | 220 |
Bulb Primary Application | General |
Color Temperature | 2700K |
Average Bulb Life | 25000 |
Bulb Finish | Frost |
Lighting Technology | LED |
Wattage Equivalency | 15 |
Indoor/Outdoor Usage | Outdoor |
Color Rendering Index | 90 |
Includes | 4 Pieces |
CRI | 90 |
Housing Material | Glass |
Description
Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite’s General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Koto™ LED Module (ELK0927)
- METALUX Wn 4 Lmp, 4' Wrparnd, Eltrnc Bal, T8 (WN-432A-UNV-EB81-U)
- LUMAPRO LUMAPRO 0.07W, T2 Miniature Neon Light Bulb (C2A-10PK)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/730)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1600 Lumens, 4PK (862737)
- BULBRITE Solana 40-Watt Equivalent A19 Smart WIFI Connected LED Light Bulb, Clear, 2PK (861703)
- BULBRITE 40W Equivalent Amber Light PS52 Dimmable LED Grand Filament Pear Shaped Nostalgic Light Bulb (776300)
- BULBRITE 7 Watt Dimmable Antique Filament ST18 Medium E26 LED Bulb, 2 PK (861410)
- BULBRITE LED Filament 5w Dimmable T8 Light Bulb Candelabra (E12) Base - 2100K (Amber Light), 450 Lumens, 4PK (862780)
- BULBRITE 40-Watt Equivalent Dimmable T14 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 4PK (862703)
- WESTINGHOUSE Bulb Incd A15 E12 Ww 40W (03216)
- Bulbrite LED Light Bulbs