Shop All Incandescent Light Bulbs
Bulbrite
15w Dimmable Clear CA8 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK
Mfr # 861987
Zoro # G106124942
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Lumens 105
- Lighting Technology INCANDESCENT
- Voltage 120
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 861987
- Zoro # G106124942
- UPC # 739698866680
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 7.7 |
Light Bulb Dia. | 1 |
Details
Bulb Base Type | E12 |
Lumens | 105 |
Lighting Technology | INCANDESCENT |
Voltage | 120 |
Dimmable | Yes |
Average Bulb Life | 2000 |
Bulb Primary Application | General |
Bulb Finish | Clear |
Bulb Type | CA8 |
Description
The Bulbrite 15 Watt Dimmable Clear CA8 Tip Incandescent Light Bulb features a Candelabra (E12) Base and is designed to imitate the shape of a flame for a classic look. It is smaller diameter making it ideal for mini chandeliers. This bulb is also perfect for decorative lighting in homes and commercial areas alike.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO LED Red, Black Corded Hand Lamp (22FH96)
- LUMAPRO LUMAPRO 36W, S11 Miniature Incandescent Bulb (311-1PK)
- BULBRITE 40W Equivalent Warm White Light G25 Dimmable LED Half Chrome Light Bulb, 2PK (861425)
- UNGER Broken Bulb Remover (BEBE0)
- BULBRITE 25 Watt Dimmable Amber F15 Fiesta Incandescent Light Bulbs with Medium (E26) Base, 25PK (861972)
- BULBRITE Incandescent Dimmable 40 Watt T8 Light Bulbs with Clear Glass Finish, E26 Screw Base, 5 PK (861076)
- BULBRITE 40w T8 Dimmable Candelabra Base (E12) Incandescent Light Bulb Antique Nostalgic Thread 2200K, 4PK (861383)
- BULBRITE 15w G16.5 String Bulb Replacement Dimmable (E12) Candelabra Screw Base Incandescent Bulb, 2700K, 25PK (861613)
- BULBRITE Pack of 12 Incandescent G40 Medium Screw Base E26 Light Bulb, 60 Watt, Clear, 12PK (861133)
- BULBRITE Incandescent Dimmable 40 Watt Half Gold Globe G25 Light Bulbs with E26 Screw Base, 6 PK (861108)
- ILC Replacement for OSRAM SYLVANIA 25T6.5 130V (25T6.5 130V OSRAM SYLVANIA)
- Bulbrite Incandescent Light Bulbs