Shop All Incandescent Light Bulbs
Bulbrite
15w Dimmable Amber F10 Fiesta Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht Lght, 25PK
Mfr # 861970
Zoro # G906124951
product price: $35.99
/pk 25, $1.44/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Lighting Technology INCANDESCENT
- Voltage 130
- Dimmable Yes
- Bulb Finish Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861970
- Zoro # G906124951
- UPC # 739698866512
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 10.5 |
Light Bulb Dia. | 1.25 |
Details
Bulb Base Type | E12 |
Lighting Technology | INCANDESCENT |
Voltage | 130 |
Dimmable | Yes |
Bulb Finish | Amber |
Light Color | Amber |
Bulb Primary Application | General |
Bulb Type | F10 |
Average Bulb Life | 5000 |
Description
Bulbrite 15 Watt 130V F10 Fiesta bulb in amber has an E12 candelabra brass medium base and is resistant to voltage fluctuations. This lamp is a perfect complement to post lanterns, uses incandescent bulb technology, and are crafted with a ripple design on the glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Hue 16 ft. L 1 Ga. Cable Extension (1742430VN)
- SIGNIFY Metal Halide Lamp, ED17 Bulb Shape, 150W (MHC150/U/M/4K Alto)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 480V, 5FT (OCS 480 05 WH M35)
- FULHAM FIREHORSE 5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast (WH2-120-L)
- BULBRITE 11-Watt S14 Transparent Pink Dimmable Incandescent Light Bulb, 25PK (861309)
- BULBRITE Incandescent A19 40 Watt Nostalgic Edison Quad Loop-style Light Bulb, Amber Glass, 4PK (861385)
- BULBRITE 6-Watt S6 Silicone Dimmable (E12) Candelabra Screw Base Incandescent Light Bulb, 2700k, 25PK (861968)
- BULBRITE Pack of 12 40 Watt Dimmable Frost Tough Coat A15 Medium E26 Incandescent Bulb, 12PK (860862)
- BULBRITE 60-Watt G25 Incandescent Light Bulb Medium Base (E26) Half Chrome 2700K, 6PK (862025)
- BULBRITE 11-Watt S14 Transparent Amber Dimmable Incandescent Light Bulb, 25PK (861023)
- LUMAPRO LUMAPRO 28W, S8 Miniature Incandescent Bulb (7511-1PK)
- Bulbrite Incandescent Light Bulbs