Shop All Fluorescent Light Bulbs
Bulbrite
15 Watt Frost Energy Wiser Reflector R30 Medium (E26) CFL Bulb, 6PK
Mfr # 860445
Zoro # G106122757
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Wattage Equivalency 15
- Indoor/Outdoor Usage Indoor
- Bulb Finish Frost
- Includes 6 Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 860445
- Zoro # G106122757
- UPC # 739698887487
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 7.88 |
Light Bulb Dia. | 3.74 |
Details
Bulb Base Type | E26 |
Wattage Equivalency | 15 |
Indoor/Outdoor Usage | Indoor |
Bulb Finish | Frost |
Includes | 6 Pieces |
Base Style | E26 |
Average Bulb Life | 10000 |
Voltage | 120 |
Color Rendering Index | 80 |
Bulb Type | R30 |
Dimmable | No |
Lumens | 700 |
Application | General |
Lighting Technology | CFL |
Description
These light bulbs are an energy-efficient alternative to standard household incandescents. Utilizing almost 4 times less energy than incandescents, these bulbs provide the same light output while lasting 8 times longer. Ideal for a variety of general-purpose lighting applications most commonly in recessed cans as a replacement for standard incandescent bulbs. It saves about 75% of energy costs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE BULB CA8 25W FRST 2PK (3778)
- GE LAMPS GE LIGHTING 400W, ED28 Metal Halide HID Light Bulb (MVR400/HOR/ED28/PA)
- ILC Replacement for Philips F32t8/tl735/alto replacement light bulb lamp, 30PK (F32T8/TL735/ALTO PHILIPS)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- BULBRITE 32 Watt Frost T4 Coil Medium (E26) CFL Bulb, 4PK (860526)
- ILC Replacement for Osram Sylvania L22w-840c replacement light bulb lamp (L22W-840C OSRAM SYLVANIA)
- ILC Replacement for Sylvania Cf13dt/e/841/eco replacement light bulb lamp (CF13DT/E/841/ECO SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Fc8t9/bl/rs replacement light bulb lamp (FC8T9/BL/RS LIGHT BULB / LAMP)
- ILB GOLD Replacement For Philips, Pl-C 18W/841/Xew/4P/Alto 14W (PL-C 18W/841/XEW/4P/ALTO 14W)
- ILC Replacement For LIGHT BULB LAMP, FLE202T19XL (FLE20/2/T19XL)
- ILC Replacement for GE General Electric G.E 26667 replacement light bulb lamp, 30PK (26667 GE GENERAL ELECTRIC G.E)
- Bulbrite Fluorescent Light Bulbs