Shop All LED Retrofit Kits
Bulbrite
14-Watt 5/6 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 3000K, 4PK
Mfr # 861499
Zoro # G406124963
product price: $60.29
/pk 4, $15.07/ea
$60.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lighting Certification UL
- Dimmable Yes
- Voltage 120
- Width 2.755905512
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861499
- Zoro # G406124963
- UPC # 739698864105
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Length | 7.244094488 |
Width | 2.755905512 |
Light Bulb Dia. | 2.755905512 |
Diameter | 2.755905512 |
Details
Lighting Technology | LED |
Lighting Certification | UL |
Lumens | 1100 |
Dimmable | Yes |
Voltage | 120 |
Color Temperature | 3000K |
Color Rendering Index | 90 |
CRI | 90 |
Bulb Primary Application | General |
Average Bulb Life | 50000 |
Bulb Base Type | E26 |
Includes | 4 Pieces |
Construction Material | Glass |
Bulb Beam Angle | 110 |
Indoor/Outdoor Usage | Outdoor |
Finish | White |
Max. Wattage | 14 |
Description
The Bulbrite 14W 5/6” 3000K LED Recessed Downlight has an E26 Quick Connect Adapter that you can either hardwire into a fixture or use the E26 Quick Connect Adapter to screw it into a recessed can. This downlight has an adjustable gimbal ring that allows for 360° rotation of the light with up to 35° tilt for maximum control while giving off a aoft, white light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B259iunvhp-a (B259IUNVHP-A UNIVERSAL)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Old Bronze Finish (SF76-662)
- ILC Replacement for Verilux Smartlight Vd12 replacement light bulb lamp (SMARTLIGHT VD12 VERILUX)
- ILC Replacement for GE General Electric G.E 11014 replacement light bulb lamp (11014 GE GENERAL ELECTRIC G.E)
- BULBRITE 9w 60w Equivelant 4 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 3000K, 4PK (861497)
- BULBRITE 9w 60w Equivelant 4 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 2700K, 4PK (861496)
- BULBRITE 9w 60w Equivelant 4 in. Downlight Retrofit LED Light Bulb Medium Base (E26) White Round 4000K, 4PK (861495)
- LITETRONICS Troffer Retrofit Kit, 44-1/2"L, 35W, 3500K (RFM3T435DW)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 3000K, W (LFX/JDL/BF/6R/15W/E/D/30K)
- COOPER LIGHTING 4 RND LED MNT Kit (HLBSL4069FS351EMWR)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 48"L, 4700 lm (LSRK4-4W-40ML-FA-EDU)
- Bulbrite LED Retrofit Kits