Shop All LED Light Bulbs
Bulbrite
14-Watt 100-Watt Equivelant A21 LED Light Bulb Medium Base E26 Clear 3-Way 3000k, 4PK
Mfr # 862741
Zoro # G306122915
product price: $27.99
/pk 4, $7.00/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A21
- Dimmable No
- Voltage 120
- Lumens 450/800/1600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862741
- Zoro # G306122915
- UPC # 739698863955
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.76 |
Light Bulb Dia. | 2.76 |
Max Overall Bulb Length | 9.764 |
Length | 4.49 |
Details
Bulb Base Type | E26 |
Bulb Type | A21 |
Dimmable | No |
Voltage | 120 |
Lumens | 450/800/1600 |
Wattage Equivalency | 5/9/2014 |
Color Temperature | 3000K |
CRI | 80 |
Color Rendering Index | 80 |
Bulb Primary Application | General |
Bulb Beam Angle | 220 |
Bulb Finish | Frost |
Includes | 4 Pieces |
Housing Material | Glass |
Lighting Technology | LED |
Indoor/Outdoor Usage | Outdoor |
Average Bulb Life | 15000 |
Description
Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite’s General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 3500K, Bi Pin, PK30 (46538)
- ILC Replacement for Matsushita Lr005105 replacement light bulb lamp (LR005105 MATSUSHITA)
- KH INDUSTRIES Remote Control-Vehicle Mounted Spotlight (475-20)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V (S3821)
- BULBRITE 14-Watt 100-Watt Equivalent A21 LED Light Bulb Medium Base E26 Clear 3-Way 2700k, 4PK (862740)
- BULBRITE 35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear LED Lght Bulb, 2700K, 2PK (861530)
- BULBRITE 50-Watt Equivalent Dimmable Narrow Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861712)
- BULBRITE Solana 65-Watt Equivalent BR30 Dimmable Smart Wi-Fi Connected LED Light Bulb White (1-Bulb) (196110)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 5000K Soft Daylight Light, 800 Lumens, 8PK (862720)
- BULBRITE SORAA VIVID SM16-07-25D-930-03 7.5W Dimmable Low Voltage 12V LED MR16 25°, 3000K (Soft White Light) (777058)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Average Bulb Life: 25, 000 hr. (S9162)
- Bulbrite LED Light Bulbs