Shop All LED Light Bulbs
Bulbrite
14-Watt 100-Watt Equivalent A21 LED Light Bulb Medium Base E26 Clear 3-Way 2700k, 4PK
Mfr # 862740
Zoro # G506122869
product price: $28.55
/pk 4, $7.14/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A21
- Dimmable No
- Voltage 120
- Lumens 450/800/1600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862740
- Zoro # G506122869
- UPC # 739698863948
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 9.764 |
Length | 4.49 |
Light Bulb Dia. | 2.76 |
Width | 2.76 |
Details
Bulb Base Type | E26 |
Bulb Type | A21 |
Dimmable | No |
Voltage | 120 |
Lumens | 450/800/1600 |
Wattage Equivalency | 5/9/2014 |
Color Rendering Index | 80 |
CRI | 80 |
Housing Material | Glass |
Indoor/Outdoor Usage | Outdoor |
Includes | 4 Pieces |
Color Temperature | 2700K |
Bulb Finish | Frost |
Average Bulb Life | 15000 |
Bulb Beam Angle | 220 |
Lighting Technology | LED |
Bulb Primary Application | General |
Description
Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite’s General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 12 Watt A19 LED, White, 3000K, 1050 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11445)
- LUMAPRO Mini LED Bulb, LM1006MS, 0.5W, T3 1/4, 6.3V (LM1006MS-W)
- HOLIDAY BRIGHT LIGHTS BULB C7 TRPL SPRAY 25CT (BU25C7X3-TMUA)
- LEVITON Plastic Medium Base Lampholder (01403-000)
- BULBRITE 14-Watt 100-Watt Equivelant A21 LED Light Bulb Medium Base E26 Clear 3-Way 3000k, 4PK (862741)
- BULBRITE 50-Watt Equivalent Dimmable Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861713)
- BULBRITE 40-Watt Dimmable B11 Vintage Edison Clear LED Light Bulb with Candelabra (E12) Base, 2700K, 4PK (861938)
- BULBRITE 25w Equivalent Dimmable G16 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 2700K, 4PK (862694)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (GY6.35) LED Light Bulb Soft White Light, 2PK (861536)
- BULBRITE LED Filament 5W, Dimmable B11, Clear Glass, E12 Base, 3000K, 750 Lm, 4PK (862856)
- INTENSE DL-PAR56-LED-252-W PAR56 16 watt 252 LED 12 V Lamp, White (IN2563209)
- Bulbrite LED Light Bulbs