Shop All LED Outdoor Lighting
Bulbrite
14 ft, 10-Socket Decorative String Light Kit with E12 Base (Bulbs not Included), Black, 2PK
Mfr # 861942
Zoro # G206124941
product price: $34.15
/pk 2, $17.08/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120
- Housing Color Black
- Voltage 120
- Lighting Technology FIXTURES
- Lighting Certification ETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861942
- Zoro # G206124941
- UPC # 739698812397
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 168 |
Details
Fixture Voltage | 120 |
Housing Color | Black |
Voltage | 120 |
Lighting Technology | FIXTURES |
Lighting Certification | ETL |
Finish | Black |
Light Color | Black |
Includes | 2 Pieces |
Description
Turn your backyard into a bistro with Bulbrite’s String Lights. Offering a wide assortment of string light bulbs – from soft white light to nostalgic finishes, Bulbrite can help you create the perfect ambiance for your outdoor space. Easy to install and available in different cord lengths, Bulbrite’s long-lasting and unique string lights will make your neighbors jealous!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2D)
- NEWHOUSE LIGHTING T5 1.6W LED Light Bulb, Wedge Base, 100 Lumens, Soft White, PK 4 (T5-1670-4)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23) (21133)
- WOBBLE LIGHT W, OBBLE LIGHT 175W, BT28 Metal Halide HID Light Bulb (111901)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets (812143)
- BULBRITE 30 ft. Plug-In Edison Bulb S14 Incandescent Vintage Style Black String Light 12 Sockets- Bulbs (812312)
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- BULBRITE 48 ft. Plug-in Edison Bulb S14 Vintage Style LED Black String Light w/15 sockets-Bulbs included (812482)
- BULBRITE 25 ft, 15-Socket (E12) String Light Kit w/Amber Marble Incandescent (G16.5) Bulbs, 25W, Wht (810132)
- BULBRITE 36 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Smart Black String Light 18 Sockets-Bulbs (814361)
- PURE GARDEN Solar Powered LED String Lights, White (50-119)
- Bulbrite LED Outdoor Lighting