Shop All LED Light Bulbs
Bulbrite
11w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1100 Lumens, 4PK
Mfr # 862729
Zoro # G606122790
product price: $20.69
/pk 4, $5.17/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Lumens 1100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862729
- Zoro # G606122790
- UPC # 739698863634
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 10.079 |
Width | 2.362 |
Light Bulb Dia. | 2.362 |
Length | 4.45 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 1100 |
Color Temperature | 3000K |
Indoor/Outdoor Usage | Outdoor |
Color Rendering Index | 90 |
Housing Material | Glass |
Includes | 4 Pieces |
Bulb Primary Application | General |
Wattage Equivalency | 11 |
Bulb Finish | Frost |
Average Bulb Life | 15000 |
CRI | 90 |
Bulb Beam Angle | 220 |
Lighting Technology | LED |
Description
Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite’s General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.
These LED bulbs are long lasting, DAMP rated, great for enclosed fixtures and also fully dimmable. They emit a soft white light and last about 15,000 hours each.
These LED bulbs are long lasting, DAMP rated, great for enclosed fixtures and also fully dimmable. They emit a soft white light and last about 15,000 hours each.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M1000Ml5Ac5M (M1000ML5AC5M)
- EURI LIGHTING LED BH Non-Dim/ES (EOL-WL13BLK-2050e)
- ILC Replacement for Philips El/o 14 replacement light bulb lamp (EL/O 14 PHILIPS)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 BLB BL)
- BULBRITE 9w Dimm Frost A19 LED Lght Bulbs Twist and Lock Bi-Pin (GU24) Base, 2700K Warm Wht, 800 Lumens, 4PK (862724)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 350 Lumens, 4PK (862774)
- BULBRITE 30-Watt Equivalent T4 Non-Dimmable Bi-Pin (G9) LED Light Bulb Soft White, 2PK (861513)
- BULBRITE 50-Watt Equivalent Dimmable Flood MR16 Bi-Pin (GU5.3) 2700K, LED Light Bulb, 3PK (862675)
- BULBRITE 40-Watt Equivalent T9 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861365)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (GY6.35) LED Light Bulb Warm White Light, 2PK (861537)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-835/IF15/P/DIM 10/1)
- Bulbrite LED Light Bulbs