Shop All LED Light Bulbs
Bulbrite
11-Watt Equivalent S14 Clear Dimmable Edison LED Light Bulb Warm White, 4PK
Mfr # 861411
Zoro # G806122996
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type S14
- Dimmable Yes
- Voltage 120
- Lumens 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 861411
- Zoro # G806122996
- UPC # 739698897127
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.8 |
Max Overall Bulb Length | 4 |
Length | 3.3 |
Width | 1.8 |
Details
Bulb Base Type | E26 |
Bulb Type | S14 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 250 |
Wattage Equivalency | 2.5 |
Color Rendering Index | 80 |
Indoor/Outdoor Usage | Outdoor |
Color Temperature | 2700K |
Includes | 4 Pieces |
CRI | 80 |
Average Bulb Life | 15000 |
Lighting Technology | LED |
Housing Material | Glass |
Bulb Primary Application | General |
Bulb Finish | Clear |
Description
Bulbrite’s LED Filament series replicates the look and feel of traditional incandescent lighting. Providing warm lighting in a shape you’re used to, these bulbs are an easy step into energy efficient lighting that looks good. Fully dimmable with a wide range of systems including traditional incandescent and CFL or LED specific dimmers. Ideal for general purpose lighting applications such as ceiling fixtures and portable lamps where a traditional look is desired as well as energy efficiency. Get the traditional look you want for your home with the energy efficiency and long life of LED technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STRION LED LIGHT ONLY (SR74300)
- STEELMAN 300 Lumen Motion-activated LED Rechargeable Headlamp (60739)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- DABMAR LIGHTING Spike, Female, Heavy Duty, Ground (LV-S2-F)
- BULBRITE 6 in. 3000K Integrated LED Recessed Retrofit Light Kit for 75-Watt Equivalent, 4PK (861491)
- BULBRITE SORAA Brilliant HL MR16 Twist & Lock Bi-Pin (GU10) LED Bulb - 725 Lumens, 3000K, and 90 CRI (777531)
- BULBRITE 75 Watt Equivalent PAR30SN Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK (861723)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 2PK (861940)
- BULBRITE 120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK (861796)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 4PK (862693)
- ILC Replacement for GE General Electric G.E F32t8/sp41/eco LED Replacement replacement light bulb lamp (F32T8/SP41/ECO LED REPLACEMENT GE GENERAL ELECT)
- Bulbrite LED Light Bulbs