Shop All LED Light Bulbs
Bulbrite
10Watt Dimmable Flood PAR30LN Medium (E26) LED Bulb - 800 Lumens, 3000K, and 80 CRI, 6PK
Mfr # 861741
Zoro # G306123011
product price: $36.85
/pk 6, $6.14/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type PAR30LN
- Dimmable Yes
- Voltage 120
- Lumens 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861741
- Zoro # G306123011
- UPC # 739698773957
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.75 |
Max Overall Bulb Length | 9.76 |
Length | 4.563 |
Width | 3.75 |
Details
Bulb Base Type | E26 |
Bulb Type | PAR30LN |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Includes | 6 Pieces |
Color Rendering Index | 80 |
Lighting Technology | LED |
Wattage Equivalency | 10 |
Bulb Primary Application | Flood |
CRI | 80 |
Average Bulb Life | 25000 |
Housing Material | Aluminum |
Bulb Beam Angle | 40 |
Indoor/Outdoor Usage | Outdoor |
Color Temperature | 3000K |
Description
This set provides quality lighting for a variety of indoor and outdoor applications. Fully dimmable, it can be used in recessed lighting in the home and also outdoors for security lighting and porch lighting. It is also UL Listed and Energy Star Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F54T5-841-HO 25PK (KTL-F54T5-841-HO)
- DESIGNERS FOUNTAIN 14in Tap 2-Light Brushed Nickel Ceiling Light Flush Mount with Etched Glass Shade (1360M-BN)
- DUAL-LITE Emergency Light, 120/277V Input, 9-7/8" W (DYN12)
- BUYERS PRODUCTS 14 Inch 6480 Lumen LED Combination Spot-Flood Light Bar (1492161)
- BULBRITE 40W Equivalent Amber Light ET25 Dimmable LED Grand Filament Tubular Shaped Nostalgic Light Bulb (776301)
- BULBRITE SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 600 Lumens, 2700K, and 90 CRI (777042)
- BULBRITE 35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear LED Lght Bulb, 2700K, 2PK (861530)
- BULBRITE LED Filament 4W, Dimmable Prism Bulbs, Clear Glass, E12 Base, 3000K, 350 Lm, 4PK (862861)
- BULBRITE 35-Watt Equivalent T4 Dimmable Mini-Candelabra LED Light Bulb Warm White Light, 2PK (861527)
- BULBRITE 25W Dimmable CA10 (E12) Candelabra Screw Base Warm Wht Lght Clear LED Filament Lght Bulb, 2700K, 4PK (861414)
- SIGNIFY LED, 14.5 W, T8, Medium Bi-Pin (G13) (14.5T8/BCP/48-865/MF18/G 25/1)
- Bulbrite LED Light Bulbs