Shop All Incandescent Light Bulbs
Bulbrite
100-Watt G25 Incandescent Light Bulb Medium Base (E26) Half Chrome 2700K, 6PK
Mfr # 862024
Zoro # G206122992
product price: $31.85
/pk 6, $5.31/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Globe
- Bulb Base Type E26
- Lumens 900
- Lighting Technology INCANDESCENT
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862024
- Zoro # G206122992
- UPC # 739698867052
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 3.125 |
Max Overall Bulb Length | 10.2 |
Details
Bulb Shape | Globe |
Bulb Base Type | E26 |
Lumens | 900 |
Lighting Technology | INCANDESCENT |
Voltage | 120 |
Dimmable | Yes |
Bulb Finish | Chrome |
Bulb Type | G25 |
Bulb Primary Application | General |
Average Bulb Life | 1500 |
Description
This half chrome bulb reflects light back towards the base of the bulb to create a soft, ambient effect. Perfect for open fixtures, pendants, restaurant and retail lighting. Mirrored top reflects light, creating a soft, ambient effect. This comes in a pack of 6, 100-watt bulbs each with an E26 screw base.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 38 W, ED90, Mogul Screw (EX39) (38GC/LED/840/ND EX39 BB 6/2)
- PROGRESS LIGHTING Roman Coach 1-Light Post Lantern, 100 W, Black (P6417-31)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21344)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/930/F25/DIM/ULW/120V 6/1FB)
- BULBRITE 11-Watt S14 Transparent Purple Dimmable Incandescent Light Bulb, 25PK (861310)
- BULBRITE 6w S6 Clear Dimmable (E12) Candelabra Screw Base, Warm Wht Lght Incandescent Lght Bulb, 2700K, 25PK (861065)
- BULBRITE 25w Dimmable Amber F10 Fiesta Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht Lght, 25PK (861971)
- BULBRITE 11-Watt S14 Transparent Pink Dimmable Incandescent Light Bulb, 25PK (861309)
- BULBRITE Pack of 5 75 Watt Dimmable Clear Showcase, Aquarium T8 Medium E26 Incandescent Bulb, 5PK (861148)
- BULBRITE Incandescent G30 Medium Screw Base E26 White finish Light Bulb, 40 Watt, 12PK (861219)
- ILC Replacement for Topcon 5 replacement light bulb lamp (5 TOPCON)
- Bulbrite Incandescent Light Bulbs