Shop All LED Light Bulbs
Bulbrite
100 - Watt Equivalent A19 Dimmable Medium Screw LED Light Bulb Warm White Light 2700K, 4PK
Mfr # 862831
Zoro # G008609776
product price: $53.99
/pk 4, $13.50/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type A19
- Dimmable Yes
- Color Temperature 2700K
- Wattage Equivalency 100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862831
- Zoro # G008609776
- UPC # 739698867359
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Type | A19 |
Dimmable | Yes |
Color Temperature | 2700K |
Wattage Equivalency | 100W |
Description
Cast the perfect warm, white light throughout any room of your home with this 4-pack of 14 watt pear-shaped glass LED A19 bulbs, each long lasting and compatible with your dimmer technology and fixtures, with a clear filament, milky glass finish, and an E26 standard screw base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton DS710-10Z Decora Rocker Slide Dimmer, Use w/ LED/Mark 7 Dim Fixtures, 0-10V, WH-IV-LT Almond (DS710-10Z)
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W243)
- ILC Replacement for Philips Pl-t 32w/827/4p replacement light bulb lamp (PL-T 32W/827/4P PHILIPS)
- SATCO 8.8 Watt A19 LED Lamp - 3000K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28915)
- BULBRITE 7 Watt Dimmable Antique Filament ST18 Medium E26 LED Bulb, 2 PK (861410)
- BULBRITE 120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK (861753)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK (861715)
- BULBRITE 40-Watt Dimmable B11 Vintage Edison Clear LED Light Bulb with Candelabra (E12) Base, 2700K, 4PK (861938)
- BULBRITE 40W Equivalent Amber Light PS52 Dimmable LED Grand Filament Pear Shaped Nostalgic Light Bulb (776300)
- BULBRITE LED Filament 4W, Dimmable G16 Bulbs, Clear Glass, E12 Base, 2700K, 350 Lm, 4PK (862874)
- SATCO 13 Watt A19 LED - 5000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11457)
- Bulbrite LED Light Bulbs