Shop All Pendants
Bulbrite
1-Light White Natural Marble Pendant Socket and Canopy with LED 7W G40 Filament Light Bulb
Mfr # 810105
Zoro # G206126464
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 120
- Width 4.92
- Voltage 120
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 120 |
Width | 4.92 |
Overall Length | 11 |
Diameter | 4.92 |
Details
Color | White |
Voltage | 120 |
Finish | White |
Includes | 2 Pieces |
Max. Fixture Wattage | 8.5 |
Lighting Technology | FIXTURES |
Lumens Per Watt | 800 |
CRI | 90 |
Color Temperature | 2700K |
Dimmable | Yes |
Description
Bulbrite pendants make an impactful statement in your home. Available in styles ranging from Industrial gunmetal to a natural white marble, Bulbrite ceiling pendants create a sophisticated feel in an otherwise ordinary space. Not sure where to install them? No worries – Bulbrite pendants come with an adjustable hanging length for various placement options!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ET2 Palla 16" LED Pendant (E24924-DGCOF)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Sylvania, Ft18Dl/841 (FT18DL/841)
- FEIT ELECTRIC Light bulb, LED, A19, Daylight, 3-, PK12 (A30/100/950CA/12)
- ILC Replacement for Fostoria Pul-500q-hc replacement light bulb lamp, 2PK (PUL-500Q-HC FOSTORIA)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy LED 4w Beehive Shaped Grand Nostalgic Light Bulb (810118)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy (810086)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy LED 4w ST18 Curved Filament Nostalgic Bulb (810099)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy (810082)
- HARRINGTON Pendant Valve Assy (TCS420226VRD)
- ELCO LIGHTING Low Voltage Pendant Accessory (ECLN)
- STARLINKS Starlinks COM06 Draco Pendant - Stability & Progress By Anne Stokes (COM06)
- Bulbrite Pendants