Shop All Pendants
Bulbrite
1-Light White Natural Marble Pendant Socket and Canopy
Mfr # 810092
Zoro # G806126437
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 120
- Voltage 120
- Finish White
- Lighting Technology FIXTURES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 120 |
Overall Length | 5 |
Details
Color | White |
Voltage | 120 |
Finish | White |
Lighting Technology | FIXTURES |
Includes | 1pc |
Description
Bulbrite pendants make an impactful statement in your home. Available in styles ranging from Industrial gunmetal to a natural white marble, Bulbrite ceiling pendants create a sophisticated feel in an otherwise ordinary space. Not sure where to install them? No worries – Bulbrite pendants come with an adjustable hanging length for various placement options!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/835)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 4000K, 40 deg. (17PAR38/EXPERTCOLOR/F40/940/DIM/120V)
- TERRACYCLE REGULATED WASTE CFL/U-Tube Chute (333-210-CHU)
- CURRENT LED PAR20 E26 (Medium) Floodlight Daylight 50 Watt Equivalence , 2PK (93124156)
- BULBRITE 1-Light Warm Gold Vintage Pendant Socket and Canopy (810083)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy Incandescent 60W Water Bottle Shaped Light Bulb (810111)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy LED 4w Beehive Shaped Grand Nostalgic Light Bulb (810118)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy (810082)
- BULBRITE 1-Light White Contemporary Pendant Socket and Canopy LED 4w Pear Shaped Grand Nostalgic Light Bulb (810114)
- BULBRITE 1-Light Antique Contemporary Pendant Socket and Canopy LED 4W Glacier Grand Filament Nostalgic Bulb (810126)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-020)
- Bulbrite Pendants