Shop All Pendants
Bulbrite
1-Light Warm Gold Vintage Pendant Socket and Canopy
Mfr # 810083
Zoro # G606126446
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Length 120
- Voltage 120
- Finish Warm Gold
- Lighting Technology FIXTURES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 120 |
Overall Length | 5 |
Details
Color | Gold |
Voltage | 120 |
Finish | Warm Gold |
Lighting Technology | FIXTURES |
Includes | 1pc |
Description
Bulbrite pendants make an impactful statement in your home. Available in styles ranging from Industrial gunmetal to a natural white marble, Bulbrite ceiling pendants create a sophisticated feel in an otherwise ordinary space. Not sure where to install them? No worries – Bulbrite pendants come with an adjustable hanging length for various placement options!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6935)
- FEIT ELECTRIC BULB FLUO T5 G5 12""SW 8W (F8T5/WW/RP)
- ILC Replacement for Ushio Jc6v-30w/g4 replacement light bulb lamp (JC6V-30W/G4 USHIO)
- ILC Replacement for Bulbrite 134040 replacement light bulb lamp (134040 BULBRITE)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy (810086)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy (810082)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy LED 4w Beehive Shaped Grand Nostalgic Light Bulb (810118)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy LED 4w ST18 Curved Filament Nostalgic Bulb (810099)
- PROGRESS LIGHTING Latrobe Collection Brushed Nickel One-Light Pendant (P500229-009)
- NUVO 1 Light Seneca Mini Pendant Mahogany Bronze Finish Wrapped R (60-5898)
- ET2 Micro 1-Light 2" Wide Satin Brass Mini Pendant (E25024-SBR)
- Bulbrite Pendants