Shop All Pendants
Bulbrite
1-Light Warm Gold Contemporary Pendant Socket and Canopy Incandescent 60w BT Shaped Grand Nostalgic
Mfr # 810108
Zoro # G306126463
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Length 120
- Width 7.125
- Voltage 120
- Finish Warm Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 120 |
Width | 7.125 |
Diameter | 7.125 |
Overall Length | 15 |
Details
Color | Gold |
Voltage | 120 |
Finish | Warm Gold |
Max. Fixture Wattage | 60 |
Includes | 2 Pieces |
CRI | 100 |
Lumens Per Watt | 120 |
Color Temperature | 2200K |
Lighting Technology | FIXTURES |
Dimmable | Yes |
Description
Bulbrite pendants make an impactful statement in your home. Available in styles ranging from Industrial gunmetal to a natural white marble, Bulbrite ceiling pendants create a sophisticated feel in an otherwise ordinary space. Not sure where to install them? No worries – Bulbrite pendants come with an adjustable hanging length for various placement options!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Cfl Pl 4Pin 26W Cw (BPPLD26E/41)
- NUWATT Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 6 (NW-P-ADJDL-4-9W-5CT-BLK-6P)
- MIRACLE LED LED Bulb: A19, Medium Screw (E26), 100W INC, 12 W Watts, 1,100 lm, LED, PK 12 (607162)
- LITHONIA LIGHTING LED Square Light, 11in, 16W, 4000K (FMLSL 11 14840 M4)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy (810086)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy LED 4w ST18 Curved Filament Nostalgic Bulb (810099)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy LED 4w Beehive Shaped Grand Nostalgic Light Bulb (810118)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy (810082)
- CWI LIGHTING Milford 1 Light Outdoor Black Pendant (0418P7L-1)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- ELK HOME North Shore 18'' Wide 1-Light Outdoor Pendant - Iron (69651/1)
- Bulbrite Pendants