Shop All Pendants
Bulbrite
1-Light Gunmetal Vintage Pendant Socket and Canopy Incandescent 40W T14 Nostalgic Thread Light Bulb
Mfr # 810095
Zoro # G406126431
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 120
- Width 1.75
- Voltage 120
- Finish Gunmetal
- Lumens Per Watt 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 120 |
Width | 1.75 |
Diameter | 1.75 |
Overall Length | 9 |
Details
Voltage | 120 |
Finish | Gunmetal |
Lumens Per Watt | 135 |
Max. Fixture Wattage | 40 |
Includes | 2 Pieces |
Dimmable | Yes |
Color Temperature | 2200K |
CRI | 100 |
Lighting Technology | FIXTURES |
Description
Bulbrite pendants make an impactful statement in your home. Available in styles ranging from Industrial gunmetal to a natural white marble, Bulbrite ceiling pendants create a sophisticated feel in an otherwise ordinary space. Not sure where to install them? No worries – Bulbrite pendants come with an adjustable hanging length for various placement options!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Tcp-33014m Coil-twist-spiral replacement light bulb lamp (TCP-33014M COIL-TWIST-SPIRAL LIGHT BULB / LAMP)
- AMAX LIGHTING Amax Lighting LED-S003 LED Ceiling Fixtures, 35W, 4000 CCT, 2900 Lumens, 82 CRI, White (LED-S003)
- ELCO LIGHTING Aluminum Channel Lens (EUDL33)
- PELICAN Temporary Job Site Light, 1600 lm, 10VDC (094550-0000-245)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy (810082)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy (810086)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy LED 4w Beehive Shaped Grand Nostalgic Light Bulb (810118)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy LED 4w ST18 Curved Filament Nostalgic Bulb (810099)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- LIVEX LIGHTING Art Glass Mini Pendants 1 Light Brushed Nickel Mini Pendant (41236-91)
- Bulbrite Pendants