Shop All Pendants
Bulbrite
1-Light Gunmetal Vintage Pendant Socket and Canopy
Mfr # 810082
Zoro # G906126443
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 120
- Voltage 120
- Finish Gunmetal
- Includes 1pc
- Lighting Technology FIXTURES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 120 |
Overall Length | 5 |
Details
Voltage | 120 |
Finish | Gunmetal |
Includes | 1pc |
Lighting Technology | FIXTURES |
Description
Bulbrite pendants make an impactful statement in your home. Available in styles ranging from Industrial gunmetal to a natural white marble, Bulbrite ceiling pendants create a sophisticated feel in an otherwise ordinary space. Not sure where to install them? No worries – Bulbrite pendants come with an adjustable hanging length for various placement options!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Naturalight Un1072 replacement light bulb lamp (UN1072 NATURALIGHT)
- ILC Replacement for SYLVANIA CF5DS/827/ECO (CF5DS/827/ECO SYLVANIA)
- ILC Replacement for Norman Lamps 200ps30/cl 130v replacement light bulb lamp (200PS30/CL 130V NORMAN LAMPS)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-850/UF18/G 10/1)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy LED 4w ST18 Curved Filament Nostalgic Bulb (810099)
- BULBRITE 1-Light Antique Contemporary Pendant Socket and Canopy LED 4W Glacier Grand Filament Nostalgic Bulb (810126)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy Incandescent 60W Water Bottle Shaped Light Bulb (810111)
- BULBRITE 1-Light White Contemporary Pendant Socket and Canopy LED 4w Pear Shaped Grand Nostalgic Light Bulb (810114)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy (810086)
- BULBRITE 1-Light Warm Gold Vintage Pendant Socket and Canopy (810083)
- MAXIM Mystic 16-Light 24" Wide Bronze Pendant Light (39655SHBZ)
- Bulbrite Pendants