Shop All Pendants
Bulbrite
1-Light Black Contemporary Pendant Socket and Canopy
Mfr # 810086
Zoro # G806126468
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 120
- Voltage 120
- Finish Black
- Overall Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 120 |
Overall Length | 5 |
Details
Color | Black |
Voltage | 120 |
Finish | Black |
Lighting Technology | FIXTURES |
Includes | 1pc |
Description
Bulbrite pendants make an impactful statement in your home. Available in styles ranging from Industrial gunmetal to a natural white marble, Bulbrite ceiling pendants create a sophisticated feel in an otherwise ordinary space. Not sure where to install them? No worries – Bulbrite pendants come with an adjustable hanging length for various placement options!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC CFL A19 E26 13W SW 4PK (ESL13T/4)
- GE LAMPS Retrofit Kit, 3000K Color Temp., 8W, 700 lm (LED8DRS6/830)
- MAXIM Outdoor Essentials N/A-Light 6" Wide Black Outdoor Accessories (2000BK)
- ILC Replacement for Robertson Nes20604p Electronic Ballast (NES20604P ELECTRONIC BALLAST ROBERTSON)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy LED 4w Beehive Shaped Grand Nostalgic Light Bulb (810118)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy Incandescent 60W Water Bottle Shaped Light Bulb (810111)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy LED 4w ST18 Curved Filament Nostalgic Bulb (810099)
- BULBRITE 1-Light White Contemporary Pendant Socket and Canopy LED 4w Pear Shaped Grand Nostalgic Light Bulb (810114)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy (810082)
- BULBRITE 1-Light Warm Gold Vintage Pendant Socket and Canopy (810083)
- BESA LIGHTING Lucia Stem Pendant, Blue Cloud, Bronze Finish, 1x9W LED (1TT-169786-LED-BR)
- Bulbrite Pendants