Shop All Pendants
Bulbrite
1-Light Antique Contemporary Pendant Socket and Canopy LED 4W Glacier Grand Filament Nostalgic Bulb
Mfr # 810126
Zoro # G006126442
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.5
- Width 7.75
- Voltage 120
- Finish Antique
- Includes 2 Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12.5 |
Width | 7.75 |
Diameter | 7.75 |
Overall Length | 13.2 |
Details
Voltage | 120 |
Finish | Antique |
Includes | 2 Pieces |
Max. Fixture Wattage | 4 |
Lumens Per Watt | 180 |
Dimmable | Yes |
Color Temperature | 2000K |
CRI | 95 |
Lighting Technology | FIXTURES |
Description
Bulbrite pendants make an impactful statement in your home. Available in styles ranging from Industrial gunmetal to a natural white marble, Bulbrite ceiling pendants create a sophisticated feel in an otherwise ordinary space. Not sure where to install them? No worries – Bulbrite pendants come with an adjustable hanging length for various placement options!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Adjustable Box Hanger, F/Light Fixture (BA50A)
- LIGHTOLIER LED Surface Disc Downlight, 120V, 1/2" H (FD6R11ESCT1W)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 48W, White (DI-PA-24V48W-CL2-W)
- ILC Replacement for KLS EKE 21v150w replacement light bulb lamp (EKE 21V150W KLS)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy (810082)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy LED 4w Beehive Shaped Grand Nostalgic Light Bulb (810118)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy LED 4w ST18 Curved Filament Nostalgic Bulb (810099)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy (810086)
- ET2 Micro 1-Light 2" Wide Satin Brass Mini Pendant (E25024-SBR)
- NUVO Kettle 5 Light Oversized Pendant 60w Vintage Lamps Included (60-5895)
- JESCO LIGHTING GROUP Myra Quick Adapter LED Spot Light, Satin Nickel (QASL184X3-30SN)
- Bulbrite Pendants