Shop All Hanging Closet Organizers
Bulbhead
Ruby Space Triangles 12 pk
Mfr # 16252-8
Zoro # G406462966
original price:
$15.79
5% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black
- Length 1 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbhead
- MFR # 16252-8
- Zoro # G406462966
- UPC # 97298046605
- Country of Origin China
- Category Hanging Closet Organizers
Dimensions
Length | 1 in |
Width | 1 in |
Details
Item | Space Triangles |
Material | Polypropylene |
Color | Black |
Description
- •Up to 3x more closet space and no tools required
- •Fits over most hangers and organization in seconds
- •Triples closet space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195GY)
- 80/20 T-Slotted Extrusion, 10S, 72 Lx1 In H (1010-72)
- AT-A-GLANCE Therma Level Gauge, 23"D, 9" Extn, 2"NPT (H-2-23-9)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-WHT)
- EASY TRACK CLOSET Easy Track Closet Easy Track Sliding Wardrobe Rod RA1204-6 (RA1204-6)
- KNAPE & VOGT Knape & Vogt 244980 16 x 23 in. Closet Culture Wire Shelf; Champagne Nickel (244980)
- STANDALONE 6 ft. Closet Culture Kit, Champagne Nickel (ST2668693)
- BESTAR Pur 61W Closet Organizer in rustic brown (26870-000009)
- DECORACION 150 in. Dynamic Closet System, Black (DE3478786)
- KNAPE & VOGT Knape & Vogt Kv1 Ano 12 12 In. Sliding Clothing Carrier (KV1 ANO 12)
- CLOSETMAID Lg/Sm End Caps (7535500)
- Bulbhead Hanging Closet Organizers