Shop All Mops
Bulbhead
Bulbhead 6034088 Floor Police Motorized Spinning Microfiber Mop
Mfr # 6034088
Zoro # G903896295
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Floor Police Motorized Spinning Microfiber Mop
- Superior quality products
- Color:Multi Color
- Theme: Motorized
- Material: Microfiber
- Width(in.): 6 in.
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 170 Sheets, White, 30 PK (GJO24085)
- QUEST Specialty CARBON-OFF! Heavy Duty Carbon Remover -Aerosol, 20oz (10619-1)
- RUBBERMAID COMMERCIAL 11 gal Round Trash Can, Gray, Open Top, Plastic (FG294700GRAY)
- EARTH FIRST Earth First Paper Towels, 135 Sheets (65329)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYP9 (1TYP9)
- BOARDWALK 5 in Looped-End Wet Mop, Green, Microfiber, PK12 (BWKMWTLGCT)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC4)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK220CCT (BWK220CCT)
- RUBBERMAID COMMERCIAL 72 in L Extension Pole, Quick Connect Connection, Yellow/Black (FGQ75500YL00)
- LIBMAN Libman Commercial 15" Microfiber Mop W/ Multi-Purpose Pad - 1010 (1010**)
- SWIFFER WET XL RFIL, 12PK (80374069)
- Bulbhead Mops