Shop All Workbenches
Built Rite Br
Stationary 72" X 30" Shop Top Square Edge Workbench - Gray
Mfr # DSB3063126-GY
Zoro # G905634499
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$829.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Built Rite Br
- MFR # DSB3063126-GY
- Zoro # G905634499
- Country of Origin Unknown
- Category Workbenches
Description
- dsb3063126-gy stationary workstation quality built for years of service. Rugged 18 gauge 1-1/2" tubular steel frame, and double stringer for added rigidity. Stationary model has a fixed height of 31" on leveling glides. Make either unit more ergonomic by adding easy attaching optional 6" height adjusters. Gray enamelfinish frame. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 26 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (24 Asst Hooks & 2 Bins) (76901)
- GLOBAL INDUSTRIAL 8' High Angle Post, Gray, 4PK (790CP103)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (3-8)
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX29)
- GLOBAL INDUSTRIAL 48W x 30D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493598)
- LITTLE GIANT Counter Height Bench Cabinet, 24" X 48", Solid Doors, Butcher Block (MJLL2D2448HD)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- JAMCO Extra Heavy Duty Tables, Steel, 72" W, 34" Height, 12,000 lb., Straight (UG472GP)
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- DURHAM MFG Extra Heavy Duty Machine Tables, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWBMT-367234-95)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-12-WB 8 x 12 Ft. Work Bench System (Mont-12-WB)
- Built Rite Br Workbenches