Shop All Workbenches
Built Rite Br
Built-Rite Mobile Workbench w/ Shop Top Square Edge, 60"W x 30"D, Gray
Mfr # DSM3053426-GY
Zoro # G705634361
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$850.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Built Rite Br
- MFR # DSM3053426-GY
- Zoro # G705634361
- Country of Origin Unknown
- Category Workbenches
Description
This mobile workbench is built for years of service. The rugged 18 ga, 1-1/2" tubular steel frame features a double cross-bracing stringer on rear legs for added rigidity. The lower shelf provides additional storage space. The 34"h mobile workbench rolls smooth on 5" diameter non-marring locking swivel casters. Its shop top comes with matching lower shelf. The shop top protects against static build up and won't warp or split. It has a gray enamel finished frame. The workbench is easy to assemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Hanging Storage Rack, Metal Over the Door or Wall Mount Shelves for Pantry, Kitchen (524046GJF)
- NEXEL Chrome Wire Shelving, 60W X 18D x 86H (18608C)
- QUANTUM STORAGE SYSTEMS Bench Rack (QBR-2721-220-24YL)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Chrome (01HC9002CR1)
- BENCHPRO Bolted Workbenches, Laminate, 48" W, 30" to 36" Height, 6600 lb., Straight (KF3048+LP)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3696+LP)
- KNAACK Work Table, Steel, 72-1/2" W, 36" Height, 750 lb., Folding (R-72)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-2448-36-PB)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-3048-36-PB)
- Built Rite Br Workbenches