Shop All Workbenches
Built Rite Br
Built-Rite Mobile Workbench w/ Laminate Square Edge Top, 72"W x 36"D, Gray
Mfr # DSM3663465-GY
Zoro # G505634424
product price: $1,167.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,167.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Built Rite Br
- MFR # DSM3663465-GY
- Zoro # G505634424
- Country of Origin United States
- Category Workbenches
Description
This mobile workbench is built for years of service. The rugged 18 ga, 1-1/2" tubular steel frame features a double cross-bracing stringer on rear legs for added rigidity. The lower shelf provides additional storage space. The 34"h mobile workbench rolls smooth on 5" diameter non-marring locking swivel casters. Its shop top comes with matching lower shelf. The shop top protects against static build up and won't warp or split. It has a blue enamel finished frame. The workbench is easy to assemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Corner Shelf, Chrome, 32W x 24D (ST24C)
- AKRO-MILS Shelf Storage Bin, Plastic, Red, 12 PK (30138RED)
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW92)
- AERO MANUFACTURING Economy Work Table, 72"W X 30"D X 35"H, W/ Cross Bracing (4TSX-3072)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-2448-36-PB)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (BIB16)
- PRO-LINE Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB1)
- S&G TOOL AID WORKBENCH 500-LB CAP (SG85800)
- LITTLE GIANT Counter Height Bench Cabinet, 24" X 48", Solid Doors, Butcher Block (MJLL2D2448HD)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser Kit & Power Apron, Maple Square Edge, 72inW x 30inD (244196B)
- Built Rite Br Workbenches