Shop All Workstands
Built Rite Br
Built-Rite Drawer, Shelf Shop Stand, Shop Top Square Edge, 24"W x 36"D x 30"H, Gray
Mfr # SD23B90-GY
Zoro # G405646428
product price: $686.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$686.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Built Rite Br
- MFR # SD23B90-GY
- Zoro # G405646428
- Country of Origin Unknown
- Category Workstands
Description
The shelf shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. The drawer/shelf model features a fixed height shelf and one 12"w x 19-1/2"d x 4-3/4"h drawer, 1-3/4" thick shop top, and scratch-resistant gray enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Color Coded Drum Ring, Gloss Finish, Blue (207002)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30128YELLO)
- HUSKY Overfill Guard Tank Gauge, 2" NPT (007640)
- DURHAM MFG Heavy Duty Lockable Storage Cabinet, 2 doors, 3 adjustable shelves (3701-3S-95)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2424)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1948)
- KEYSCO TOOLS Work Stand, Use with Bumpers, Red (77785)
- HTC Tool Stand, Steel, 500 lb. (HGP-12)
- ZORO SELECT Workstand, Blk, 12in.Hx23in.W, Stl, 100 lb. (49JK63)
- Built Rite Br Workstands