Shop All Workstands
Built Rite Br
Built-Rite Drawer, Shelf Shop Stand, Shop Top Square Edge, 24"W x 36"D x 24"H, Black
Mfr # SD23A90-BK
Zoro # G005646286
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$676.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Built Rite Br
- MFR # SD23A90-BK
- Zoro # G005646286
- Country of Origin Unknown
- Category Workstands
Description
The shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a weight capacity of 3000 lbs. The welded base plates allow floor anchoring for stability. This drawer/shelf model features a fixed height shelf and one 12"w x 19-1/2"d x 4 3/4"h drawer, 1-3/4" thick shop top and scratch-resistant black enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (3-8)
- ZORO SELECT 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Green (30110GREENBLANK)
- AZAR DISPLAYS Clear Acrylic 22"W x 9"H 1/2" Thick Riser w/ Bumpers (515379)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 36 Benches, 27-7/8 To 35-3/8, Gray (249508)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- KEYSCO TOOLS Work Stand, Adjusts to Any Angle, Gray (78025)
- JAMCO Fixed Work Table, SS, 24" W, 18" D (XW124)
- DAYTON Fixed Work Table, Particleboard, 19"W, 16"D (22DL79)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2448)
- PROTOCOL Miter Saw WorkStation, 35-3/64 in. H (67106-G)
- Built Rite Br Workstands