Shop All Workstands
Built Rite Br
Built-Rite Drawer, Shelf Shop Stand, Shop Top Square Edge, 18"W x 24"D x 36"H, Gray
Mfr # SD12C90-GY
Zoro # G905646355
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Built Rite Br
- MFR # SD12C90-GY
- Zoro # G905646355
- Country of Origin Unknown
- Category Workstands
Description
The shelf shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. The drawer/shelf model features a fixed height shelf and one 12"w x 19-1/2"d x 4-3/4"h drawer, 1-3/4" thick shop top, and scratch-resistant gray enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Green, Fiberglass Reinforced Composite, 6 1/8 in W, 4 1/2 in H (9261085170)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (1ZTJ5)
- TENNSCO Boltless Shelf, 24"D x 60"W, Carbon Steel (ZLES-6024)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Dividable, W 11 7/8, White (QTB410WT)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 28" to 42" Height (PAKWS04)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2448)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1924)
- HTC Tool Stand, Steel, 500 lb. (HGP-12)
- LITTLE GIANT All-Welded IBC Stand, 52" x 52" (IBCS5252)
- Built Rite Br Workstands