Shop All Workstands
Built Rite Br
Built-Rite Drawer, Shelf Shop Stand, Shop Top Square Edge, 18"W x 24"D x 30"H, Black
Mfr # SD12B90-BK
Zoro # G605646297
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Built Rite Br
- MFR # SD12B90-BK
- Zoro # G605646297
- Country of Origin Unknown
- Category Workstands
Description
The shelf shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. The drawer/shelf model features a fixed height shelf and one 12"w x 19-1/2"d x 4-3/4"h drawer, 1-3/4" thick shop top, and scratch-resistant black enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D952)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 MED GRAY)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 84 Bins (DC48-842S6DS-95)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- PAKE HANDLING TOOLS Tilting Workstand, 150 lb. Cap, 22" x 21", 28" to 38" Height (PAKWS01)
- PROTOCOL Portable Material Support Stand W/ Horizontal Roller, 11-1/2 in W, 28 in to 44 in H, Steel (67108-G)
- JAMCO Fixed Work Table, SS, 36" W, 18" D (YG136)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2448)
- NEW AGE Fixed Work Table, Aluminum, 48" W, 15" D (21548ES36P)
- Built Rite Br Workstands