Shop All Workstands
Built Rite Br
Built-Rite Drawer, Shelf Shop Stand, Laminate Square Edge, 24"W x 36"D x 36"H, Gray
Mfr # SD23C60-GY
Zoro # G005646484
product price: $725.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$725.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Built Rite Br
- MFR # SD23C60-GY
- Zoro # G005646484
- Country of Origin Unknown
- Category Workstands
Description
The shelf shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. The drawer/shelf model features a fixed height shelf and one 12"w x 19-1/2"d x 4-3/4"h drawer, 1-5/8" thick almond plastic laminate top and scratch-resistant gray enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV3)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Plastic, 20 in W, 7 1/2 in H (7801085172W)
- 80/20 Plastic Hinge, For 45 Series Plastic (12136)
- VESTIL 55 Gallon Drum Stand 1.5k (DRUM-ST)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- ZORO SELECT Tilting Workstand, 16x20 in., 330 lb. Cap. (2WTR4)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2460)
- ALC Fender Stand Economy (77786)
- HTC Tool Stand, Steel, 500 lb. (HGP-12)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2424)
- Built Rite Br Workstands