Shop All Workstands
Built Rite Br
Built-Rite Drawer, Shelf Shop Stand, Laminate Square Edge, 24"W x 36"D x 30"H, Gray
Mfr # SD23B60-GY
Zoro # G105646353
product price: $696.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$696.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Built Rite Br
- MFR # SD23B60-GY
- Zoro # G105646353
- Country of Origin Unknown
- Category Workstands
Description
The shelf shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. The drawer/shelf model features a fixed height shelf and one 12"w x 19-1/2"d x 4-3/4"h drawer, 1 5/8" thick almond plastic laminate top, and scratch-resistant gray enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Storage Cabinet with 16 Drawers, Polymer; Plastic, 6.4" W x 8.5" H x (AKM10116)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 920108 - 11-3/4"L x 8-3/4"W x 4-1/8"H, White (9201085269)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Clear (30230SCLAR)
- BOSTONTEC Overhead Workbench Light, 11"d x 56"w Black Housing, w/Two 48" LED Bulbs and 60" Tool Track, BLK (LED225660 - B)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- JAMCO Fixed Work Table, SS, 24" W, 18" D (XW124)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1924)
- DAYTON Mobile Fixed Work Table, Steel, 54"W, 30"D (1DE92)
- DAYTON Roller Head, 16-1/4 x 12 in. (6Z766)
- LITTLE GIANT All-Welded IBC Stand, 52" x 52" (IBCS5252)
- Built Rite Br Workstands