Shop All Workstands
Built Rite Br
Built-Rite Drawer, Shelf Shop Stand, Laminate Square Edge, 18"W x 24"D x 30"H, Beige
Mfr # SD12B60-BG
Zoro # G205646369
product price: $516.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$516.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Built Rite Br
- MFR # SD12B60-BG
- Zoro # G205646369
- Country of Origin Unknown
- Category Workstands
Description
The shelf shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. The drawer and shelf model features one fixed height shelf and one 12"w x 19-1/2"d x 4-3/4"h drawer, 1-5/8" thick almond plastic laminate top and scratch-resistant beige enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD1870 SAND)
- DURHAM MFG 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-183678-4S95)
- VINTIQUEWISE Storage Bin, Water Hyacinth, 11 in W, 7.9 in H, 15.1 in L, Beige (QI003544.L)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59700)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- KEYSCO TOOLS Work Stand, Use with Bumpers, Red (77785)
- LITTLE GIANT All-Welded IBC Stand, 52" x 52" (IBCS5252)
- JET Horizontal Material Support Stand (414121)
- ALC Fender Stand Economy (77786)
- ASTRO PNEUMATIC $WORK STAND 500LB CAPACITY (AO557003)
- Built Rite Br Workstands