Shop All Workstands
Built Rite Br
Built-Rite Drawer, Shelf Shop Stand, Butcher Block Square Edge, 18"W x 24"D x 24"H, Gray
Mfr # SD12A94-GY
Zoro # G905646331
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Built Rite Br
- MFR # SD12A94-GY
- Zoro # G905646331
- Country of Origin Unknown
- Category Workstands
Description
The shelf shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. The drawer/shelf model features a fixed height shelf and one 12"w x 19-1/2"d x 4-3/4"h drawer, 1-3/4" thick maple top, and scratch-resistant gray enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Clear (30174SCLAR)
- KENNEDY Screw Driver Holder, 1-1/4" L, 17 -3/4" W (99840)
- 80/20 Base Plate, For 10 Series (2418)
- WEATHER GUARD Itemizer Drawer Unit (327-3)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- JAMCO Fixed Work Table, SS, 24" W, 18" D (XW124)
- GEARWRENCH Adjustable Height Mobile Work Table 35" to 48" (83166)
- KEYSCO TOOLS Work Stand, 31 In. W, Use with Fenders (77786)
- DAYTON Roller Support Stand.16-1/4 x 14 in. (6A819)
- DAYTON Roller Head, 16-1/4 x 12 in. (6Z766)
- Built Rite Br Workstands