Shop All Workstands
Built Rite Br
Built-Rite Double Shelf Shop Stand, Shop Top Square Edge, 24"W x 36"D x 30"H, Beige
Mfr # S223B90-BG
Zoro # G705646340
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Built Rite Br
- MFR # S223B90-BG
- Zoro # G705646340
- Country of Origin Unknown
- Category Workstands
Description
The double shelf shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. The double shelf model features two fixed shelves with raised lips, 1-3/4" thick shop top and scratch-resistant beige enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 20/22 ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EACR462472-02)
- LYON Feet for Locker Bench, Rubber, PK4 (NF58224)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QBR-1819)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Black (30230BLACK)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- JET V-Roller Material Support Stand (414122)
- PROTOCOL Portable Material Support Stand W/ Horizontal Roller, 11-1/2 in W, 28 in to 44 in H, Steel (67108-G)
- DAYTON Fixed Work Table, Particleboard, 23"W, 13"D (22DL80)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1936)
- JAMCO Fixed Work Table, SS, 36" W, 18" D (YG136)
- Built Rite Br Workstands