Shop All Workstands
Built Rite Br
Built-Rite Double Shelf Shop Stand, Shop Top Square Edge, 24"W x 36"D x 24"H, Gray
Mfr # S223A90-GY
Zoro # G705646432
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Built Rite Br
- MFR # S223A90-GY
- Zoro # G705646432
- Country of Origin Unknown
- Category Workstands
Description
The double shelf shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. The double shelf model features two fixed shelves with raised lips, 1-3/4" thick shop top and scratch-resistant gray enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Round Storage Container, 8 qt, Lid 1GAF4 (FG572400WHT)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Red (SN3022-6 RED)
- PIG PIG Latching Drum Lid, Black (DRM821-BK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Red, 10 PK (K-QSB101RD-10)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- K TOOL INTL Work Stand Adjustable & Foldable 31 X 36 X 41 (JL-ST05)
- ZORO SELECT Tilting Workstand, 16x20 in., 330 lb. Cap. (2WTR4)
- PROTOCOL Saw Stand, 28-35/64 in. H x 31-1/2 in. W (67107-G)
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 20" to 28" Height (PAKWS03)
- PROTOCOL Tool Mount Brackets, 2-61/64 in. H (67111)
- Built Rite Br Workstands